Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 0.146in ID, Black, 6", PK20
Mfr # 46-310
Zoro # G5371685
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.146 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.06 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 46-310
- Zoro # G5371685
- UPC # 783250463107
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 24 to 20 AWG |
Use With Wire Size | 24 AWG to 20 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Heat Shrink Length | 6" |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 24 AWG to 20 AWG, I.D. Before Shrinking 0.15 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -55 Degrees to 125 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 158 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 125 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack and Panel-Mount Power Distribution (DP1N191415)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NS)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Plastic Bushing, 100PK (EMTB50)
- QUICKCABLE Stud Extension, 3/8", PK50 (6029-050)
- IDEAL Shrink Tubing, 0.205in ID, Black, 6in, PK10 (46-313)
- IDEAL Shrink Tubing, 0.079in ID, Black, 4ft, PK5 (46-601)
- IDEAL Shrink End Cap, 1.38in ID, Bk, 3-5/16in, PK5 (46-383)
- IDEAL Shrink End Cap, 2.95in ID, Blk, 5-1/8in, PK5 (46-384)
- IDEAL Shrink Tubing, 1.043in ID, Black, 6in, PK5 (46-328)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- BRADY Sleeve, Polyolefin, White, 1 3/4" W (BM-187-175-312)
- Ideal Heat Shrink Tubing