Shop All Heat Shrink Tubing
Ideal
Shrink End Cap, 2.95in ID, Blk, 5-1/8in, PK5
Mfr # 46-384
Zoro # G5363775
product price: $100.99
/pk 5, $20.20/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.95 in
- I.D. After Shrinking 1.38 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 46-384
- Zoro # G5363775
- UPC # 783250463848
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 5.125 in |
Use Shrink Tubing With Wire Size | 2000 to 2500 kcmil |
Use With Wire Size | 500 MCM to 1000 MCM |
Length | 5.13 in |
Length (Straight Wireway) | 5.13 in |
Description
Dual Wall End Cap, I.D. Before Shrinking 2.95 in, I.D. After Shrinking 1.38 in, Temp. Range -55 Degrees to 110 Degrees F, Shrink Ratio 3:1, Length 5.13 in, Medium Wall, Use With Wire Size 500 MCM to 1000 MCM, Wall Thickness After Shrinking 0.177 in, Material Cross-Linked Polyolefin with Adhesive, Shrink Tubing Properties UV Light Resistant, Flame Retardant No, Color Black, Adhesive Lined Yes, Application General, Dielectric Strength 1,000 V, Min. Shrink Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 45 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY8)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 100A (MH26)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3141M)
- KABLE KONTROL Cable Zip Ties 22" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT104)
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- IDEAL Shrink Tubing, 0.205in ID, Black, 6in, PK10 (46-313)
- IDEAL Shrink Tubing, 0.539in ID, Black, 4ft, PK5 (46-608)
- IDEAL Shrink Tubing, 1.1in ID, Black, 6in, PK5 (46-351)
- 3M Shrink Tubing, 0.375in ID, Clear, 200ft, PK3 (FP301-3/8-200'-CLEAR-SPOOL)
- Ideal Heat Shrink Tubing