Shop All Heat Shrink Tubing
Ideal
Shrink End Cap, 0.98in ID, Blk, 2-3/4in, PK5
Mfr # 46-382
Zoro # G5414437
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.98 in
- I.D. After Shrinking 0.31 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 46-382
- Zoro # G5414437
- UPC # 783250463824
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 2.75 in |
Use Shrink Tubing With Wire Size | 2/0 AWG to 500 kcmil |
Use With Wire Size | 4 AWG to 3/0 AWG |
Length | 2.75 in |
Length (Straight Wireway) | 2.75 in |
Description
Dual Wall End Cap, I.D. Before Shrinking 0.98 in, I.D. After Shrinking 0.31 in, Temp. Range -55 Degrees to 110 Degrees F, Shrink Ratio 3:1, Length 2.75 in, Medium Wall, Use With Wire Size 4 AWG to 3/0 AWG, Wall Thickness After Shrinking 0.091 in, Material Cross-Linked Polyolefin with Adhesive, Shrink Tubing Properties UV Light Resistant, Flame Retardant No, Color Black, Adhesive Lined Yes, Application General, Dielectric Strength 1,000 V, Min. Shrink Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, SPDT (31EE10)
- GARDNER BENDER Pigtail Crimp Connector, 22-14 AWG, PK10 (20-089)
- ELECTRIDUCT Rumble Strips Kit: 1 Yellow and 1 Black Section- Total Length: 39.5" (SB-ED-NUB-BK/YL)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #6 Stud PK50 (RC10-6FL)
- IDEAL Shrink End Cap, 1.38in ID, Bk, 3-5/16in, PK5 (46-383)
- IDEAL Shrink Tubing, 0.268in ID, Black, 6in, PK10 (46-316)
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- IDEAL Shrink Tubing, 1.5in ID, Black, 12in, PK10 (46-357)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6", PK20 (46-310)
- 3M Shrink Tubing, 0.046in ID, Black, 6in, PK100 (FP301-3/64-6"-BLACK-10-10 PC PKS)
- Ideal Heat Shrink Tubing