Shop All Heat Shrink Tubing
Ideal
Shrink End Cap, 0.55in ID, Blk, 1-3/4in, PK5
Mfr # 46-381
Zoro # G5363897
product price: $45.99
/pk 5, $9.20/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.55 in
- I.D. After Shrinking 0.18 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 46-381
- Zoro # G5363897
- UPC # 783250463817
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 1.75 in |
Use Shrink Tubing With Wire Size | 8 to 1 AWG |
Use With Wire Size | 12 AWG to 6 AWG |
Length | 1.75 in |
Length (Straight Wireway) | 1.75 in |
Description
Dual Wall End Cap, I.D. Before Shrinking 0.55 in, I.D. After Shrinking 0.18 in, Temp. Range -55 Degrees to 110 Degrees F, Shrink Ratio 3:1, Length 1.75 in, Medium Wall, Use With Wire Size 12 AWG to 6 AWG, Wall Thickness After Shrinking 0.079 in, Material Cross-Linked Polyolefin with Adhesive, Shrink Tubing Properties UV Light Resistant, Flame Retardant No, Color Black, Adhesive Lined Yes, Application General, Dielectric Strength 1,000 V, Min. Shrink Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- RED LION EXTERNAL WATCHDOG MODULE (6HBWDOG1)
- 3M Shrink Tubing, 0.8in ID, Red, 6in, PK3 (ITCSN-0800-6"-RED-12-3 PC PKS)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133361)
- IDEAL Shrink Tubing, 0.079in ID, Black, 4ft, PK5 (46-601)
- IDEAL Shrink End Cap, 1.38in ID, Bk, 3-5/16in, PK5 (46-383)
- IDEAL Shrink Tubing, 0.539in ID, Black, 6in, PK5 (46-322)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- IDEAL Shrink End Cap, 0.98in ID, Blk, 2-3/4in, PK5 (46-382)
- IDEAL Shrink Tubing, 1.043in ID, Black, 6in, PK5 (46-328)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-16-RD-25)
- Ideal Heat Shrink Tubing