Shop All Paper Shredders
This Product is Discontinued
Ideal
Shredder, 5009, Cross-Cut, P-3, 1/4x2 (Discontinued)
Mfr # IDEDSH0331H
Zoro # G7742680
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shreds Paper, Staples, Paper Clips, Credit Cards, CD/DVD
- Cut Style Cross-Cut
- Classification High Capacity Shredder
- Color White
- Security Level P-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0331H
- Zoro # G7742680
- UPC # 4019364773310
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Dimensions (in.) | 93L X 49W X 72H |
Particle Size | .250 x 2 |
Details
Shreds | Paper, Staples, Paper Clips, Credit Cards, CD/DVD |
Cut Style | Cross-Cut |
Classification | High Capacity Shredder |
Color | White |
Security Level | P-3 |
Item | Shredder,5009,Cross-Cut,P-3 ,1/4x2 |
Operation | Continuous |
Feed Opening | 20" |
Bin Capacity | 79 gal |
Sheet Capacity | 300-400 sheets |
Sound Level | 70 db |
Description
Shredder,5009,Cross-Cut,P-3 ,1/4x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.