Shop All Paper Shredders
This Product is Discontinued
Ideal
Shredder, 4108, Strip-Cut, P-2, 1/4 (Discontinued)
Mfr # IDEDSH0345H
Zoro # G7747885
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Security Level P-2
- Color White
- Cut Style Strip-Cut
- Shreds Paper, Staples, Paper Clips, Credit Cards, CD/DVD
- Classification High Capacity Shredder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0345H
- Zoro # G7747885
- UPC # 4019364760228
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Strip Width | 0.25 |
Dimensions (in.) | 75L X 38W X 64H |
Details
Security Level | P-2 |
Color | White |
Cut Style | Strip-Cut |
Shreds | Paper, Staples, Paper Clips, Credit Cards, CD/DVD |
Classification | High Capacity Shredder |
Item | Shredder,4108,Strip-Cut,P-2,1/4 |
Sheet Capacity | 75-95 sheets |
Sound Level | 70 db |
Feed Opening | 16" |
Operation | Continuous |
Bin Capacity | 79 gal |
Description
Shredder,4108,Strip-Cut,P-2,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.