Shop All Paper Shredders
Ideal
Shredder, 4005, Strip-Cut, P-2, 1/4
Mfr # IDEDSH0500H
Zoro # G7739810
product price: $4,879.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$4,879.99
Free 30-Day Returns
Key Features
- Shreds Paper, Staples, Paper Clips, Credit Cards, CD/DVD
- Shredding Speed 40 ft/min
- Security Level P-2
- Color White
- Classification Centralized Office Shredder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0500H
- Zoro # G7739810
- UPC # 4019364681110
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Shred Size | 0.250" |
Throat Width | 16" |
Strip Width | 0.25 |
Dimensions (in.) | 29L X 39W X 43H |
Details
Shreds | Paper, Staples, Paper Clips, Credit Cards, CD/DVD |
Shredding Speed | 40 ft/min |
Security Level | P-2 |
Color | White |
Classification | Centralized Office Shredder |
Application | Office |
Wastebasket Capacity | 44 gal |
Voltage @ 60 Hz | 120 V AC |
Cut Style | Strip-Cut |
Item | Shredder,4005,Strip-Cut,P-2,1/4 |
Operation | Continuous |
Sound Level | 55 db |
Feed Opening | 16" |
Bin Capacity | 44 gal |
Sheet Capacity | 50-52 sheets |
Description
Shredder,4005,Strip-Cut,P-2,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Protective Wind Film Clear 24"x600 ft., UVResist, 60 Day (88026)
- OXFORD Two Pocket Folder, Assorted, PK25 (57513)
- TREND ENTERPRISES Certificate of Recognition Classic Certificates, 30 Per Pack, PK6 (T2564)
- BOOK PUBLISHING CO Gibraltar E1 Economy Mailbox Only with Locking Insert - White (GR2642767)
- IDEAL Shredder, 3104, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0316H)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- IDEAL Shredder, 2604 Super Micro-Cut, P-7, 1/32 (IDEDSH0364H)
- IDEAL Shredder, 2465, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0069H)
- IDEAL Shredder, 2503, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0302H)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- FELLOWES Paper Shredder, Medium Office, 20 Sheets (225CI)
- Ideal Paper Shredders