Shop All Paper Shredders
Ideal
Shredder, 4005, Cross-Cut, P-5, 3/32x5/8
Mfr # IDEDSH0502H
Zoro # G7741935
product price: $5,529.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$5,529.99
Free 30-Day Returns
Key Features
- Voltage @ 60 Hz 120 V AC
- Wastebasket Capacity 44 gal
- Security Level P-5
- Cut Style Cross-Cut
- Application Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0502H
- Zoro # G7741935
- UPC # 4019364682117
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Shred Size | 0.625" x 0.093" |
Throat Width | 16" |
Dimensions (in.) | 29L X 39W X 43H |
Particle Size | .093 x .625 |
Details
Voltage @ 60 Hz | 120 V AC |
Wastebasket Capacity | 44 gal |
Security Level | P-5 |
Item | Shredder,4005,Cross-Cut,P-5,3/32x5/8 |
Cut Style | Cross-Cut |
Application | Office |
Shreds | Paper, Staples, Paper Clips, Credit Cards, CD/DVD |
Color | White |
Classification | Centralized Office Shredder |
Shredding Speed | 30 ft/min |
Feed Opening | 16" |
Operation | Continuous |
Bin Capacity | 44 gal |
Sheet Capacity | 24-26 sheets |
Sound Level | 55 db |
Description
Shredder,4005,Cross-Cut,P-5,3/32x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Locking D Ring View Binder 4" Binder Capacity Letter (26963)
- GUIDECRAFT Magnification Blocks, 6 Pieces (G3018)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 30" x 80 Gauge x 1000', Purple, 4/Case (GOOD3080BEM)
- RIP-TIE Strap, Heavy Duty, Orange, PK2, 1x10" (N-10-G02-O)
- IDEAL Shredder, 3104, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0316H)
- IDEAL Shredder, 2445 Super Micro-Cut, P-7, 1/32 (IDEDSH0067H)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- IDEAL Shredder, 2604, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0362OH)
- IDEAL Shredder, 2503, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0302H)
- IDEAL Shredder, 2465, Strip-Cut, P-2, 3/16 (IDEDSH0068H)
- GBC AutoFeed+ Home Office Shredder, 150X, Super Cross-Cut, 150 Sheets (GBCWSM1757604)
- Ideal Paper Shredders