Shop All Paper Shredders
Ideal
Shredder, 4005, Cross-Cut, P-4, 3/16x1 1/2
Mfr # IDEDSH0501H
Zoro # G7747860
product price: $5,828.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,828.99
Free 30-Day Returns
Key Features
- Color White
- Throat Width 16"
- Shred Size 1.500" x 0.187"
- Shredding Speed 30 ft/min
- Wastebasket Capacity 44 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0501H
- Zoro # G7747860
- UPC # 4019364683114
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Throat Width | 16" |
Shred Size | 1.500" x 0.187" |
Particle Size | .187 x 1.50 |
Dimensions (in.) | 29L X 39W X 43H |
Details
Color | White |
Shredding Speed | 30 ft/min |
Wastebasket Capacity | 44 gal |
Cut Style | Cross-Cut |
Application | Office |
Voltage @ 60 Hz | 120 V AC |
Shreds | Paper, Staples, Paper Clips, Credit Cards, CD/DVD |
Security Level | P-4 |
Item | Shredder,4005,Cross-Cut,P-4,3/16x1 1/2" |
Classification | Centralized Office Shredder |
Sheet Capacity | 37-39 sheets |
Operation | Continuous |
Bin Capacity | 44 gal |
Feed Opening | 16" |
Sound Level | 55 db |
Description
Shredder,4005,Cross-Cut,P-4,3/16x1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS PRODUCTS TOPS, Money And Rent Receipt Books, 2-3/4 X 4 7/8, 2-Part Carbonless, 50PK (46820)
- MASTERVISION Earth Cork Board 4 ft.x6ft., Aluminum (CA271790)
- QUARTET Cork Bulletin Board 18"H x 24"W (301GGS)
- SWINGLINE GBC VeloBind Reclosable Spines, Blue, PK25 (9741631)
- IDEAL Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0066H)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- IDEAL Shredder, 3104, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0316H)
- IDEAL Shredder, 2445 Super Micro-Cut, P-7, 1/32 (IDEDSH0067H)
- IDEAL Shredder, 2604 Super Micro-Cut, P-7, 1/32 (IDEDSH0364H)
- IDEAL Shredder, 2465, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0070H)
- FELLOWES Paper Shredder, HD Cross-Cut, 18 Sheet (3229901)
- Ideal Paper Shredders