Shop All Paper Shredders
This Product is Discontinued
Ideal
Shredder, 4002, Cross-Cut, P-5, 3/32x5/8 (Discontinued)
Mfr # IDEDSH0392OH
Zoro # G7745943
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cut Style Cross-Cut
- Security Level P-5
- Shred Size 0.625" x 0.093"
- Application Office
- Shreds Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0392OH
- Zoro # G7745943
- UPC # 4019364656514
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Shred Size | 0.625" x 0.093" |
Throat Width | 16" |
Particle Size | .093 x .625 |
Dimensions (in.) | 29L X 39W X 31H |
Details
Cut Style | Cross-Cut |
Security Level | P-5 |
Application | Office |
Shreds | Paper, Staples, Paper Clips, Credit Cards, CD/DVD |
Color | White |
Item | Shredder,4002,Cross-Cut,P-5,3/32x5/8 |
Classification | Centralized Office Shredder |
Shredding Speed | 25 ft/min |
Voltage @ 60 Hz | 120 V AC |
Wastebasket Capacity | 44 gal |
Sheet Capacity | 14-16 sheets |
Sound Level | 55 db |
Bin Capacity | 44 gal |
Operation | Continuous |
Feed Opening | 16" |
Description
Shredder,4002,Cross-Cut,P-5,3/32x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.