Shop All Paper Shredders
Ideal
Shredder, 3105, Cross-Cut, P-5, 3/32x5/8
Mfr # IDEDSH0368H
Zoro # G7740109
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,863.99
Free 30-Day Returns
Key Features
- Security Level P-5
- Application Office
- Throat Width 12"
- Cut Style Cross-Cut
- Shredding Speed 30 ft/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # IDEDSH0368H
- Zoro # G7740109
- UPC # 4019364619410
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Throat Width | 12" |
Shred Size | 0.625" x 0.093" |
Particle Size | .093 x .625 |
Dimensions (in.) | 26L X 43W X 33H |
Details
Security Level | P-5 |
Application | Office |
Cut Style | Cross-Cut |
Shredding Speed | 30 ft/min |
Color | White |
Classification | Centralized Office Shredder |
Voltage @ 60 Hz | 120 V AC |
Shreds | Paper, Staples, Paper Clips, Credit Cards, CD/DVD |
Wastebasket Capacity | 37 gal |
Item | Shredder,3105,Cross-Cut,P-5,3/32x5/8 |
Bin Capacity | 37 gal |
Feed Opening | 12" |
Sound Level | 55 db |
Operation | Continuous |
Sheet Capacity | 24-26 sheets |
Description
Shredder,3105,Cross-Cut,P-5,3/32x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX 1"x 3" Laser Insert Sheets, Pk50 (LI11320)
- SCIENCE TO THE MAX Survival Science Lab (2362)
- ARMOR POLY Protective Packaging Film 36" x 500 ft., Blue (PSWS4B36500)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24559)
- IDEAL Shredder, 2465, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0070H)
- IDEAL Shredder, 2445 Super Micro-Cut, P-7, 1/32 (IDEDSH0067H)
- IDEAL Shredder, 2604, Strip-Cut, P-2, 3/16 (IDEDSH0360H)
- IDEAL Shredder, 2604 Super Micro-Cut, P-7, 1/32 (IDEDSH0364H)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- IDEAL Shredder, 3104, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0316H)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- Ideal Paper Shredders