Shop All Paper Shredders
Ideal
Shredder, 3105, Cross-Cut, P-4, 3/16x1 1/2
Mfr # IDEDSH0369H
Zoro # G7742811
product price: $5,199.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,199.99
Free 30-Day Returns
Key Features
- Application Office
- Shred Size 1.500" x 0.187"
- Cut Style Cross-Cut
- Voltage @ 60 Hz 120 V AC
- Shreds Paper, Staples, Paper Clips, Credit Cards, CD/DVD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0369H
- Zoro # G7742811
- UPC # 4019364619519
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Shred Size | 1.500" x 0.187" |
Throat Width | 12" |
Particle Size | .187 x 1.50 |
Dimensions (in.) | 26L X 43W X 33H |
Details
Application | Office |
Item | Shredder,3105,Cross-Cut,P-4,3/16x1 1/2" |
Cut Style | Cross-Cut |
Voltage @ 60 Hz | 120 V AC |
Shreds | Paper, Staples, Paper Clips, Credit Cards, CD/DVD |
Shredding Speed | 40 ft/min |
Classification | Centralized Office Shredder |
Security Level | P-4 |
Wastebasket Capacity | 37 gal |
Color | White |
Bin Capacity | 37 gal |
Sheet Capacity | 37-39 sheets |
Operation | Continuous |
Sound Level | 55 db |
Feed Opening | 12" |
Description
Shredder,3105,Cross-Cut,P-4,3/16x1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Red Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65253)
- INTEGRA Tape, Correction, White, PK12 (60032BX)
- MARSH White 88fx Metal Paint Marker, PK12, White Color Family, 12 PK (MK110WH)
- DECKER TAPE PRODUCTS Label, DL3235, REJECTED, 2" X 3" (DL3235)
- IDEAL Shredder, 2465, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0070H)
- IDEAL Shredder, 2604, Strip-Cut, P-2, 3/16 (IDEDSH0360H)
- IDEAL Shredder, 2445 Super Micro-Cut, P-7, 1/32 (IDEDSH0067H)
- IDEAL Shredder, 2604 Super Micro-Cut, P-7, 1/32 (IDEDSH0364H)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- IDEAL Shredder, 3104, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0316H)
- HSM OF AMERICA Paper Shredder, 40 to 42 Sheets, White (SECURIO B35S)
- Ideal Paper Shredders