Shop All Paper Shredders
Ideal
Shredder, 3104, Cross-Cut, P-5, 3/32x5/8
Mfr # IDEDSH0316H
Zoro # G7747851
product price: $2,416.99
/ea
Free Shipping & Returns
$2,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Centralized Office Shredder
- Color White
- Security Level P-5
- Voltage @ 60 Hz 120 V AC
- Application Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0316H
- Zoro # G7747851
- UPC # 4019364619267
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Throat Width | 12" |
Shred Size | 0.625" x 0.093" |
Particle Size | .093 x .625 |
Dimensions (in.) | 26L X 25W X 14H |
Details
Classification | Centralized Office Shredder |
Color | White |
Item | Shredder,3104,Cross-Cut,P-5,3/32x5/8 |
Security Level | P-5 |
Voltage @ 60 Hz | 120 V AC |
Application | Office |
Shredding Speed | 18 ft/min |
Shreds | Paper, Staples, Paper Clips, Credit Cards |
Cut Style | Cross-Cut |
Wastebasket Capacity | 32 gal |
Bin Capacity | 32 gal |
Operation | Continuous |
Feed Opening | 12" |
Sheet Capacity | 14-17 sheets |
Sound Level | 55 db |
Description
Shredder,3104,Cross-Cut,P-5,3/32x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Front Action Sealer, Traditional (EP-1250-12)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- CANON High-Yield Ink CL-261XL/PG-260XL, Black/Color (3706C005)
- PAC STRAPPING PRODUCTS Steel Strapping, Steel, 20 mil (SK68)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- IDEAL Shredder, 2465, Strip-Cut, P-2, 3/16 (IDEDSH0068H)
- IDEAL Shredder, 2465, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0070H)
- IDEAL Shredder, 2604, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0362OH)
- IDEAL Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0066H)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B24c)
- Ideal Paper Shredders