Shop All Paper Shredders
Ideal
Shredder, 3104, Cross-Cut, P-4, 3/16x1 1/2
Mfr # IDEDSH0315H
Zoro # G7748524
product price: $2,265.99
/ea
Free Shipping & Returns
$2,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Width 12"
- Shreds Paper, Staples, Paper Clips, Credit Cards, CD/DVD
- Shredding Speed 18 ft/min
- Security Level P-4
- Shred Size 0.187" x 1.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0315H
- Zoro # G7748524
- UPC # 4019364619274
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Throat Width | 12" |
Shred Size | 0.187" x 1.500" |
Particle Size | .187 x 1.50 |
Dimensions (in.) | 26L X 25W X 14H |
Details
Item | Shredder,3104,Cross-Cut,P-4,3/16x1 1/2" |
Shreds | Paper, Staples, Paper Clips, Credit Cards, CD/DVD |
Shredding Speed | 18 ft/min |
Security Level | P-4 |
Voltage @ 60 Hz | 120 V AC |
Classification | Centralized Office Shredder |
Wastebasket Capacity | 32 gal |
Color | White |
Application | Office |
Cut Style | Cross-Cut |
Sheet Capacity | 22-25 sheets |
Sound Level | 55 db |
Operation | Continuous |
Feed Opening | 12" |
Bin Capacity | 32 gal |
Description
Shredder,3104,Cross-Cut,P-4,3/16x1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Hide And Seek Learning TreeHouse (7741)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, White (23078)
- PAC STRAPPING Steel Strapping Kit With Two 1/2 x 200' Coils, Tensioner, Sealer, Cutter & Case (SK48)
- CHARLES LEONARD Long Handle Easel Brush, Size 22, Natural Bristle, Flat Profile, PK12 (73599)
- IDEAL Shredder, 2604 Super Micro-Cut, P-7, 1/32 (IDEDSH0364H)
- IDEAL Shredder, 2604, Strip-Cut, P-2, 3/16 (IDEDSH0360H)
- IDEAL Shredder, 2465, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0070H)
- IDEAL Shredder, 2503, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0302H)
- IDEAL Shredder, 2465, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0069H)
- IDEAL Shredder, 2445 Super Micro-Cut, P-7, 1/32 (IDEDSH0067H)
- HSM OF AMERICA Paper Shredder, Strip-Cut, White, 39.6 gal. (Pure 830)
- Ideal Paper Shredders