Shop All Paper Shredders
Ideal
Shredder, 2604 Super Micro-Cut, P-7, 1/32
Mfr # IDEDSH0364H
Zoro # G7739765
product price: $2,688.99
/ea
Free Shipping & Returns
$2,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Level P-7
- Cut Style Super Micro-Cut
- Application Office
- Wastebasket Capacity 26 gal
- Shred Size 0.062" x 0.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0364H
- Zoro # G7739765
- UPC # 4019364601415
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Shred Size | 0.062" x 0.031" |
Throat Width | 10.25" |
Dimensions (in.) | 24L X 24W X 13H |
Particle Size | .031 x .062 |
Details
Security Level | P-7 |
Cut Style | Super Micro-Cut |
Application | Office |
Item | Shredder,2604 Super Micro-Cut,P-7,1/32 |
Wastebasket Capacity | 26 gal |
Color | White |
Voltage @ 60 Hz | 120 V AC |
Shreds | Paper |
Classification | Centralized Office Shredder |
Shredding Speed | 28 ft/min |
Feed Opening | 10.25" |
Sheet Capacity | 6-8Â sheets |
Sound Level | 55 db |
Operation | Continuous |
Bin Capacity | 26 gal |
Description
Shredder,2604 Super Micro-Cut,P-7,1/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Pen, Fine 0.7 mm, Blue PK12 (PIL32211)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04517)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK12 (25053)
- UNIVERSAL Magazine File, Black, Letter/Legal, 3in. W (UNV08118)
- IDEAL Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0066H)
- IDEAL Shredder, 2604, Strip-Cut, P-2, 3/16 (IDEDSH0360H)
- IDEAL Shredder, 3104, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0315H)
- IDEAL Shredder, 2465, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0070H)
- IDEAL Shredder, 2503, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0302H)
- IDEAL Shredder, 2465, Strip-Cut, P-2, 3/16 (IDEDSH0068H)
- FELLOWES Paper Shredder, 99Ms, Blacksv (FEL4609001)
- Ideal Paper Shredders