Shop All Paper Shredders
Ideal
Shredder, 2604, Cross-Cut, P-5, 3/32x5/8
Mfr # IDEDSH0361OH
Zoro # G7745304
product price: $2,708.99
/ea
Free Shipping & Returns
$2,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shredding Speed 18 ft/min
- Classification Centralized Office Shredder
- Shreds Paper, Staples, Paper Clips, Credit Cards
- Cut Style Cross-Cut
- Security Level P-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0361OH
- Zoro # G7745304
- UPC # 4019364601217
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Throat Width | 10.25" |
Shred Size | 0.625" x 0.093" |
Particle Size | .093 x .625 |
Dimensions (in.) | 24L X 24W X 13H |
Details
Shredding Speed | 18 ft/min |
Classification | Centralized Office Shredder |
Shreds | Paper, Staples, Paper Clips, Credit Cards |
Cut Style | Cross-Cut |
Security Level | P-5 |
Application | Office |
Voltage @ 60 Hz | 120 V AC |
Item | Shredder,2604,Cross-Cut,P-5,3/32x5/8 |
Wastebasket Capacity | 26 gal |
Color | White |
Feed Opening | 10.25" |
Sheet Capacity | 14-16 sheets |
Sound Level | 55 db |
Operation | Continuous |
Bin Capacity | 26 gal |
Description
Shredder,2604,Cross-Cut,P-5,3/32x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG World Map Floor Puzzle (446)
- PACON Protecto Film™ w/Dispenser Box, Clear, Non-Glare Plastic, 24" x 33ft (0072380)
- SHELL EDUCATION 180 Days of Math Book, Grade K (50803)
- CLAUSS Multipurpose, Shears, Ambidextrous (10098C)
- IDEAL Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0066H)
- IDEAL Shredder, 2465, Strip-Cut, P-2, 3/16 (IDEDSH0068H)
- IDEAL Shredder, 2604, Strip-Cut, P-2, 3/16 (IDEDSH0360H)
- IDEAL Shredder, 3104, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0316H)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- IDEAL Shredder, 2604 Super Micro-Cut, P-7, 1/32 (IDEDSH0364H)
- HSM OF AMERICA Paper Shredder, High-Security Style (SECURIO AF500L5)
- Ideal Paper Shredders