Shop All Paper Shredders
Ideal
Shredder, 2503, Cross-Cut, P-5, 3/32x5/8
Mfr # IDEDSH0301H
Zoro # G7746704
product price: $1,311.99
/ea
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shred Size 0.625" x 0.093"
- Shredding Speed 24 ft/min
- Throat Width 10.25"
- Cut Style Cross-Cut
- Application Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0301H
- Zoro # G7746704
- UPC # 4019364578113
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Shred Size | 0.625" x 0.093" |
Throat Width | 10.25" |
Dimensions (in.) | 20L X 24W X 37H |
Particle Size | .093 x .625 |
Details
Shredding Speed | 24 ft/min |
Item | Shredder,2503,Cross-Cut,P-5,3/32x5/8 |
Cut Style | Cross-Cut |
Application | Office |
Shreds | Paper, Staples, Paper Clips, Credit Cards |
Color | White |
Wastebasket Capacity | 20 gal |
Voltage @ 60 Hz | 120 V AC |
Classification | Centralized Office Shredder |
Security Level | P-5 |
Feed Opening | 10.25" |
Operation | Continuous |
Sheet Capacity | 8-10 sheets |
Sound Level | 55 db |
Bin Capacity | 20 gal |
Description
Shredder,2503,Cross-Cut,P-5,3/32x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO ORGANIZER, MESH DESK COMBO (SAF3266BL)
- UNI PAINT Industrial Marker, Medium Point, PK12 (63631)
- LEARNING ADVANTAGE Managing My Allowance Game (4608)
- BIC Round Stic Xtra Life Stick BP Pen, 1.2mm, Blue Ink, Gray Barrel, PK240 (GSM240BE)
- IDEAL Shredder, 3104, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0315H)
- IDEAL Shredder, 2465, Strip-Cut, P-2, 3/16 (IDEDSH0068H)
- IDEAL Shredder, 2465, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0070H)
- IDEAL Shredder, 2445 Super Micro-Cut, P-7, 1/32 (IDEDSH0067H)
- IDEAL Shredder, 3104, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0316H)
- IDEAL Shredder, 2503, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0302H)
- FELLOWES Paper Shredder, Personal, 200 Sheets (200C)
- Ideal Paper Shredders