Shop All Paper Shredders
Ideal
Shredder, 2503, Cross-Cut, P-4, 3/16x1 1/2
Mfr # IDEDSH0302H
Zoro # G7747763
product price: $1,275.99
/ea
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Level P-4
- Shredding Speed 24 ft/min
- Shreds Paper, Staples, Paper Clips, Credit Cards
- Wastebasket Capacity 20 gal
- Voltage @ 60 Hz 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0302H
- Zoro # G7747763
- UPC # 4019364579110
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Throat Width | 10.25" |
Shred Size | 1.500" x 0.187" |
Dimensions (in.) | 20L X 24W X 37H |
Particle Size | .187 x 1.50 |
Details
Security Level | P-4 |
Shredding Speed | 24 ft/min |
Shreds | Paper, Staples, Paper Clips, Credit Cards |
Wastebasket Capacity | 20 gal |
Voltage @ 60 Hz | 120 V AC |
Classification | Centralized Office Shredder |
Color | White |
Application | Office |
Cut Style | Cross-Cut |
Item | Shredder,2503,Cross-Cut,P-4,3/16x1 1/2" |
Sheet Capacity | 12-14Â sheets |
Feed Opening | 10.25" |
Operation | Continuous |
Bin Capacity | 20 gal |
Sound Level | 55 db |
Description
Shredder,2503,Cross-Cut,P-4,3/16x1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, Value, Assrted, Stanrd, PK250 (680-RYBGVA)
- ZEBRA PEN Refill for F Pen, Fine, Blue, PK2 (85522)
- SCOTCH Precision Scissors, 8", Red/Gray (1448)
- ZORO SELECT Stretch Wrap, LLDPE, 4000 ft. L, 20" W (56HG31)
- IDEAL Shredder, 2465, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0069H)
- IDEAL Shredder, 3104, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0315H)
- IDEAL Shredder, 2465, Strip-Cut, P-2, 3/16 (IDEDSH0068H)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- IDEAL Shredder, 2604, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0362OH)
- IDEAL Shredder, 3104, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0316H)
- GBC AutoFeed+ 100X Super Cross-Cut Home Office Shredder, 100 Auto/8 Manual Sheet Capacity (WSM1757602)
- Ideal Paper Shredders