Shop All Paper Shredders
Ideal
Shredder, 2445 Super Micro-Cut, P-7, 1/32
Mfr # IDEDSH0067H
Zoro # G7746214
product price: $1,456.99
/ea
Free Shipping & Returns
$1,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shred Size 0.187" x 0.031"
- Shredding Speed 14 ft/min
- Wastebasket Capacity 9 gal
- Cut Style Super Micro-Cut
- Shreds Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0067H
- Zoro # G7746214
- UPC # 4019364546617
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Shred Size | 0.187" x 0.031" |
Throat Width | 9.50" |
Dimensions (in.) | 18L X 20W X 29H |
Particle Size | .031 x .187 |
Details
Item | Shredder,2445 Super Micro-Cut,P-7,1/32 |
Shredding Speed | 14 ft/min |
Wastebasket Capacity | 9 gal |
Cut Style | Super Micro-Cut |
Shreds | Paper |
Voltage @ 60 Hz | 120 V AC |
Classification | Deskside Shredder |
Color | White |
Security Level | P-7 |
Application | Office |
Feed Opening | 9.5" |
Bin Capacity | 9 gal |
Sound Level | 55 db |
Operation | Continuous |
Sheet Capacity | 5-7Â sheets |
Description
Shredder,2445 Super Micro-Cut,P-7,1/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Navy Barrel/Black Ink 1pk (45211)
- DECKER TAPE PRODUCTS Label, DL1811, CAUTION KEEP FROM FREEZING, 3" X 4" (DL1811)
- PACON Banner Roll, White, 36in x 75ft, 1 Roll (P5025)
- ZORO SELECT Engineering TechSheet, Keyways and Shafts (5DFE5)
- IDEAL Shredder, 2465, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0070H)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- IDEAL Shredder, 3104, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0316H)
- IDEAL Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0066H)
- IDEAL Shredder, 2604, Strip-Cut, P-2, 3/16 (IDEDSH0360H)
- IDEAL Shredder, 2465, Strip-Cut, P-2, 3/16 (IDEDSH0068H)
- DAHLE High Capacity Shredder, P-4, 38-43 Sheet (20396)
- Ideal Paper Shredders