Shop All Paper Shredders
Ideal
Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2
Mfr # IDEDSH0066H
Zoro # G7747020
product price: $1,242.99
/ea
Free Shipping & Returns
$1,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Width 9.50"
- Shred Size 1.500" x 0.188"
- Application Office
- Shreds Paper, Staples, Paper Clips, Credit Cards
- Cut Style Cross-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0066H
- Zoro # G7747020
- UPC # 4019364546518
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Throat Width | 9.50" |
Shred Size | 1.500" x 0.188" |
Dimensions (in.) | 18L X 20W X 29H |
Particle Size | .187 x 1.50 |
Details
Application | Office |
Shreds | Paper, Staples, Paper Clips, Credit Cards |
Cut Style | Cross-Cut |
Item | Shredder,2445,Cross-Cut,P-4,3/16x1 1/2" |
Security Level | P-4 |
Voltage @ 60 Hz | 120 V AC |
Shredding Speed | 14 ft/min |
Classification | Deskside Shredder |
Color | White |
Wastebasket Capacity | 9 gal |
Operation | Continuous |
Sound Level | 55 db |
Bin Capacity | 9 gal |
Feed Opening | 9.5" |
Sheet Capacity | 11-13Â sheets |
Description
Shredder,2445,Cross-Cut,P-4,3/16x1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Clip, Cabinet/Locker, Wh, PK20 (75356)
- CAR DEALER DEPOT Solid Paint Markers: Red (955-RE)
- GLOBAL INDUSTRIAL Replacement Display Adaptor 5.9'L (RP4006)
- BRAND MANAGEMENT GROUP White Inkjet Paper 24 X 150 (C1860A)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- IDEAL Shredder, 2604, Strip-Cut, P-2, 3/16 (IDEDSH0360H)
- IDEAL Shredder, 2465, Strip-Cut, P-2, 3/16 (IDEDSH0068H)
- IDEAL Shredder, 2445 Super Micro-Cut, P-7, 1/32 (IDEDSH0067H)
- IDEAL Shredder, 3104, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0315H)
- IDEAL Shredder, 3104, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0316H)
- ROYAL CONSUMER Royal CX8 Personal Crossout Shredder (RO83121)
- Ideal Paper Shredders