Shop All Paper Shredders
This Product is Discontinued
Ideal
Shredder, 2270, Strip-Cut, P-2, 3/16 (Discontinued)
Mfr # IDEDSH0053H
Zoro # G7739829
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shred Size 0.187"
- Color White
- Wastebasket Capacity 5 gal
- Throat Width 8.75"
- Classification Deskside Shredder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEDSH0053H
- Zoro # G7739829
- UPC # 4019364507014
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Shred Size | 0.187" |
Throat Width | 8.75" |
Dimensions (in.) | 12L X 17.25W X 22.5H |
Strip Width | .187 in |
Details
Color | White |
Wastebasket Capacity | 5 gal |
Classification | Deskside Shredder |
Shreds | Paper, Staples, Paper Clips, Credit Cards, CD/DVD |
Voltage @ 60 Hz | 120 V |
Shredding Speed | 12 ft/min |
Application | Office |
Security Level | P-2 |
Cut Style | Strip-Cut |
Item | Shredder,2270,Strip-Cut,P-2,3/16 |
Sheet Capacity | 10-12 sheets |
Bin Capacity | 5 gal |
Operation | Continuous |
Feed Opening | 8.75" |
Sound Level | 55 db |
Description
Shredder,2270,Strip-Cut,P-2,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.