Shop All Wire Markers
Ideal Shield
Wire Marker Book, Preprintd, Self-Adhesive
Mfr # 44-101
Zoro # G0740092
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 0 to 9
- Color Non-smear Black
- Markers per Card 45
- Material Plastic, Cloth
- Temp. Range -40°F to 180°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Shield
- MFR # 44-101
- Zoro # G0740092
- UPC # 783250441013
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.25 in |
Label Height | 1.5 in |
Fits Wire Dia. | 10 AWG |
Details
Item | Wire Marker Book |
Legend | 0 to 9 |
Color | Non-smear Black |
Markers per Card | 45 |
Material | Plastic, Cloth |
Temp. Range | -40°F to 180°F |
Label Type | Preprinted |
Background Color | White |
Legend Color | Black |
Label Material | Plastic Impregnated Cloth |
No. of Labels | 45 |
Marker Attachment Style | Self-Adhesive |
Description
Wire Marker Book, Preprinted, Legend 0 to 9, Color White, Markers per Card 45, Material Plastic Impregnated Cloth, Temp. Range -40 Degrees to 180 Degrees F, Label Width 0.25 in, Label Height 1.5 in, Marker Attachment Style Self-Adhesive, No. of Labels 45, Label Material Plastic Impregnated Cloth, Background Color White, Legend Color Black, Fits Wire Dia. 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Controlled Access Zone Sign, D661PB (D661PB)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, HPPE, XL, PR (KCHA5-05-XL)
- MOLDEX Moldex Ammonia Cartridges, 1 Pair (8400)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- Ideal Shield Electrical Labels