Shop All Floor Sign Accessories
Ideal Shield
Sign Base, Polyethylene, Yellow
Mfr # OCT-YL-96-BK
Zoro # G1986177
product price: $157.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- Base Width 8"
- Base Height 20"
- Sign Base Material LDPE
- Sign Base Design Fillable
- Sign Base Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Shield
- MFR # OCT-YL-96-BK
- Zoro # G1986177
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Base Width | 8" |
Base Height | 20" |
Sign Base Length | 22 in |
Sign Base Height | 20 in |
Sign Base Width | 18 in |
Height | 98" |
Width | 8" |
Overall Height | 118 in |
Sign Post Width | 1 9/10 in |
Sign Post Diameter | 2 in |
Sign Base Diameter | 18 in |
Sign Post Length | 98 in |
Max. Sign Size/Capacity | 24 in L x 24 in H |
Sign Post Depth | 2 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material HDPE, Sign Post Color Black, Sign Post lb./ft. 3 lb/ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Foam Nitrile Coated Gloves, Palm Coverage, Charcoal, M, 12PK (AXDG-16-009)
- SUREFILL Emergency Eyewash Station 50 Series (AKEWP16US)
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- ACCUFORM Quality Control Sign, 7X10", PLSTC, ENG, MQTL709VP (MQTL709VP)
- IDEAL SHIELD Sign Base, HDPE, Blue (BPB-BL-96-BL W/WHEELS)
- MIGHTY LINE Floor Label Cover, PK50 (MLabel1013)
- NMC C-Hook, 2" Red, Packs Of 5 (PCHR)
- VISUAL WORKPLACE Faber 7000 Plotter (90-1328)
- NMC Blue C-Hook, 2 (PCHB)
- BRADY Sign Cross Brace, Fiberglass, 36" L (57070)
- RUBBERMAID COMMERCIAL Absorbent Pad Tablet, Universal , Yellow (FG425400YEL)
- Ideal Shield Signs