Shop All Sign Posts
Ideal Shield
Sign Base, Polyethylene, Green
Mfr # OCT-GN-98-BK
Zoro # G2289196
product price: $147.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$147.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Width 8"
- Material Polyethylene
- Color Green
- For Use With Signs
- Base Height 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Shield
- MFR # OCT-GN-98-BK
- Zoro # G2289196
- Country of Origin United States
- Category Sign Posts
Dimensions
Width | 8" |
Base Height | 20" |
Sign Base Length | 22 in |
Sign Base Width | 18 in |
Base Width | 8" |
Sign Base Height | 20 in |
Height | 98" |
Sign Post Depth | 2 in |
Max. Sign Size/Capacity | 24 in L x 24 in H |
Overall Height | 118 in |
Sign Post Length | 98 in |
Sign Post Width | 1 9/10 in |
Sign Base Diameter | 18 in |
Sign Post Diameter | 2 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material HDPE, Sign Post Color Green, Sign Post lb./ft. 3 lb/ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- ULTRATECH Drain Seal, 375 mil, Urethane (2136)
- SIGNMISSION OSHA Sign, Personal Flotation Device Required With, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-17187)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Assorted Colors (6703)
- IDEAL SHIELD U-Channel Cover, Red/White, 7 ft H (84IN UCHANNEL CVR RE)
- IDEAL SHIELD U-Channel Cover, Blue/White, 7 ft H (84IN UCHANNEL CVR BL)
- NMC Deluxe Black Signicade Stand 45x25x3 (SFS101)
- TAPCO Anchor for Square Post, Steel (1603-00007)
- TAPCO Sign Post, Silver, Steel, 6 ft L (100618)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-60WHL-60PK-KIT)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00015)
- Ideal Shield Sign Posts