Shop All Floor Sign Accessories
Ideal Shield
Sign Base, Polyethylene, Blue
Mfr # OCT-BL-96-BL
Zoro # G1984083
product price: $147.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
- Base Material Polyethylene
- Operating Weight 96 lb
- Base Height 20"
- Sign Base Width 18 in
- Sign Base Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Shield
- MFR # OCT-BL-96-BL
- Zoro # G1984083
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Base Height | 20" |
Sign Base Width | 18 in |
Sign Base Height | 20 in |
Base Width | 8" |
Sign Base Length | 22 in |
Height | 98" |
Width | 8" |
Max. Sign Size/Capacity | 24 in L x 24 in H |
Overall Height | 118 in |
Sign Post Length | 98 in |
Sign Post Diameter | 2 in |
Sign Post Width | 1 9/10 in |
Sign Post Depth | 2 in |
Sign Base Diameter | 18 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material HDPE, Sign Post Color Blue, Sign Post lb./ft. 3 lb/ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0035BL)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D715)
- PIG Storm Drain Utility Sign, Stormwater Filtration Device in Use, 10PK (SGN8201-896)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, White (TQ-601-L)
- IDEAL SHIELD Sign Base, HDPE, Blue (BPB-BL-96-BL W/WHEELS)
- TOUGH GUY Sign Holder, Plastic, Black (2LED2)
- RUBBERMAID COMMERCIAL Exec Multi-Ling Caution Sign, Gold (1867507)
- NMC Blue C-Hook, 2 (PCHB)
- BRADY Sign Hardware, Nylon, PK2 (90913)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Red Octagon Sign - CWFS436 (CWFS436)
- TAPCO Sign Mounting Hardware for Use on U-Channel Sign Posts, 2PK (373-00693)
- Ideal Shield Signs