Shop All Floor Sign Accessories
Ideal Shield
Sign Base, HDPE, Yellow
Mfr # BPB-YL-96-YL W/ WHEELS
Zoro # G8995454
product price: $244.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Base Type Portable
- Includes Wheel Assembly Kit
- Sign Base Color Yellow
- Wheeled Yes
- Sign Base Installation Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Shield
- MFR # BPB-YL-96-YL W/ WHEELS
- Zoro # G8995454
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Base Width | 22" |
Sign Base Length | 22 in |
Base Height | 21" |
Sign Base Width | 22 in |
Sign Base Height | 22 in |
Height | 98" |
Width | 22" |
Overall Height | 120 in |
Max. Sign Size/Capacity | 24 in L x 24 in H |
Sign Base Diameter | 22 in |
Sign Post Depth | 2 in |
Sign Post Diameter | 2 in |
Sign Post Width | 1 9/10 in |
Sign Post Length | 98 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material HDPE, Sign Post Color Yellow, Sign Post lb./ft. 3 lb/ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Polka Dot Flagging Tape (PDRBK-373)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (DGP-350-M)
- STARKE Self-Retracting Lanyard, 6 ft, 310 lb Weight Capacity, Black (SRLWB-6)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 115)
- IDEAL SHIELD Sign Base, HDPE, Blue (BPB-BL-96-BL W/WHEELS)
- NMC Blue C-Hook, 2 (PCHB)
- TOUGH GUY Sign Holder, Plastic, Black (2LED2)
- BRADY Sign Hardware, Nylon, PK2 (90913)
- MIGHTY LINE Floor Label Cover, PK50 (MLabel1013)
- TOUGH GUY Weight Ring, Coated Steel, Black (2LED3)
- MIGHTY LINE Floor Label Cover, PK50 (MLLabel610HD)
- Ideal Shield Signs