Ideal Shield

Sign Base, HDPE, Red


product price: $173.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Signs
  • Sign Base Height 22 in
  • Sign Base Width 22 in
  • Base Height 21"
  • Sign Base Length 22 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sign Base Height 22 in
Sign Base Width 22 in
Base Height 21"
Sign Base Length 22 in
Base Width 22"
Width 22"
Height 21"
Sign Base Diameter 22 in
Max. Sign Size/Capacity 24 in L x 24 in H

Description

Sign Base with Post, Includes Post No, Breakaway Feature No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.