Shop All Floor Sign Accessories
Ideal Shield
Sign Base, HDPE, Blue
Mfr # BPB-BL-96-BL W/WHEELS
Zoro # G2142257
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Base Length 22 in
- Base Material HDPE
- Sign Base Height 22 in
- Base Width 22"
- Post Height 98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Shield
- MFR # BPB-BL-96-BL W/WHEELS
- Zoro # G2142257
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Sign Base Length | 22 in |
Sign Base Height | 22 in |
Base Width | 22" |
Post Height | 98" |
Base Height | 22" |
Sign Base Width | 22 in |
Height | 98" |
Width | 22" |
Max. Sign Size/Capacity | 24 in L x 24 in H |
Sign Post Depth | 2 in |
Sign Post Length | 98 in |
Sign Post Width | 1 9/10 in |
Sign Base Diameter | 22 in |
Sign Post Diameter | 2 in |
Overall Height | 120 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material HDPE, Sign Post Color Blue, Sign Post lb./ft. 3 lb/ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Self-Retract Lifeline, w/Snap Hook, 11 (R430011)
- SALISBURY Electriflex Insulated Glove, Size 10, PR (NG214RB/10)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Blue (M21-375-595-BL)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Medium (306B-21M)
- TAPCO 70LB Concrete Sign Post Base (373-00889)
- TOUGH GUY Weight Ring, Coated Steel, Black (2LED3)
- RUBBERMAID COMMERCIAL Absorbent Pad, Universal , Yellow (FG425300YEL)
- NMC Aluminum Pedestal Base (APB)
- BRADY Sign Cross Brace, Fiberglass, 36" L (57070)
- VISUAL WORKPLACE Faber 7000 Plotter (90-1328)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Red Octagon Sign - CWFS436 (CWFS436)
- Ideal Shield Signs