Shop All Guard Rails
Ideal Shield
Guard Rail System, 8 ft. L, 36 In. H
Mfr # HGR-2-096-36-P
Zoro # G9845254
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,129.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel/High Density Polyethylene
- Guard Rail Component Guard Rail System
- Overall Length 8 ft
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Shield
- MFR # HGR-2-096-36-P
- Zoro # G9845254
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 8 ft |
Overall Height | 36 in |
Mounting Plate Dimensions | 10 in x 10 in |
Nominal Length | 8 ft. |
Diameter | 7 1/4 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel/High Density Polyethylene |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Includes | (2) Posts, Base Plates |
Mounting Style | Floor Mounted |
Net Weight | 497 lb |
Number of Ribs | 0 |
Item | Guard Rail System |
Description
Guard Rail System, Material Steel/High Density Polyethylene, Guard Rail Mounting Style Floor Mounted, Safety Yellow, Overall Height 36 in, Number of Ribs 0, Overall Length 8 ft, Diameter 7 1/4 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 497 lb, Includes (2) Posts, Base Plates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Suction Cup Lifter, 4-9/16In Dia, D-Handle (HOD-SINGLE)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/64 in Hook Opening (29XP50)
- ERICKSON 1 .5"X6Ft 3000 lb HD Motorcycle Ratchet Strap - Black (05735)
- RONSTAN D Shackle, Screw Pin, 880 lb. (RF616)
- KEE SAFETY. Kee Safety Galvanized Steel Kwik Kit Railing System, 6' x 6' Corner Kit (KWIK SC)
- VESTIL Gantry and Jib Guard, 17Wx13-1/2Lx42In H (CG-42)
- ZORO SELECT Intermediate Post, 21 In., Yellow, Steel (22DN11)
- VESTIL Dock Barricade, 8 ft. Door W, 8 in. L, PR (SDG-8)
- VESTIL STEEL SQUARE CONNECTION TUBING 96 IN (CSEC-96)
- ZORO SELECT Guard Rail, L32In (5AE58)
- VESTIL Low Profile Rack Guard (NPG6-18)
- Ideal Shield Warehouse Safety Guards & Protectors