Shop All Guard Rails
Ideal Shield
Guard Rail System, 8 ft. L, 36 In. H
Mfr # HGR-2-096-36-C-18
Zoro # G9835691
product price: $733.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$733.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Core In
- Material Steel/High Density Polyethylene
- Guard Rail Component Guard Rail System
- Overall Length 8 ft
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Shield
- MFR # HGR-2-096-36-C-18
- Zoro # G9835691
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 8 ft |
Overall Height | 36 in |
Nominal Length | 8 ft. |
Diameter | 7 1/4 in |
Details
Guard Rail Mounting Style | Core In |
Material | Steel/High Density Polyethylene |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Item | Guard Rail System |
Mounting Style | Core In |
Number of Ribs | 0 |
Net Weight | 625 lb |
Description
Guard Rail System, Material Steel/High Density Polyethylene, Guard Rail Mounting Style Core In, Safety Yellow, Overall Height 36 in, Number of Ribs 0, Overall Length 8 ft, Diameter 7 1/4 in, Net Weight 625 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster, 7000 10 Pneumatic (S-70104-PR)
- SOUTHBEND 4 Bolt Caster Pkg (1174265)
- COTTERMAN 5 Steps, 50" H Steel Tilt and Roll Ladder (5TR18A1E10B8COC1P6)
- ZORO SELECT Caster Wheel, 5" dia., 1-15/32" W, Black (VE 125/12R-EL)
- ZORO SELECT Guard Rail, L42In, Lift Out (4WZ74)
- VESTIL Pipe Safety Railing Gate (VDKR-G3-B)
- ZORO SELECT Guard Rail, L92In, Bolt-On (5W806)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- KEE SAFETY. Kee Safety Galvanized Steel Kwik Kit Railing System, 6' x 6' Corner Kit (KWIK SC)
- BLUFF MANUFACTURING Rail With Fasteners, 68" (TGR6-YEL)
- POST GUARD Door Protectors, Steel, Yellow, PR (FDBL-36YL)
- Ideal Shield Guard Rails