Shop All Guard Rails
Ideal Shield
Guard Rail System, 12 ft. L, 36 In. H
Mfr # HGR-2-144-36-P
Zoro # G9845683
original price:
$1,661.27
22% off
new price: $1,293.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,293.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel/High Density Polyethylene
- Guard Rail Component Guard Rail System
- Overall Length 12 ft
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Shield
- MFR # HGR-2-144-36-P
- Zoro # G9845683
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 12 ft |
Overall Height | 36 in |
Nominal Length | 12 ft. |
Diameter | 7 1/4 in |
Mounting Plate Dimensions | 10 in x 10 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel/High Density Polyethylene |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Includes | (2) Posts, Base Plates |
Mounting Style | Floor Mounted |
Number of Ribs | 0 |
Item | Guard Rail System |
Net Weight | 673 lb |
Description
Guard Rail System, Material Steel/High Density Polyethylene, Guard Rail Mounting Style Floor Mounted, Safety Yellow, Overall Height 36 in, Number of Ribs 0, Overall Length 12 ft, Diameter 7 1/4 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 673 lb, Includes (2) Posts, Base Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb., Stem Length: 1 in (32J866)
- VESTIL Portable Work Area Gantry Crane, 1K (FPG-10)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Blue) (PRS7-12)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- VESTIL High Profile Mach And Rack Guard, 48x36x4 (HPRO-48-36-4)
- VESTIL High Profile Machinery Guard (HPRO-72-42-4)
- ZORO SELECT Guardrail Toe Board Attchmnt, 4-3/4In. H (10K032)
- ZORO SELECT Guard Post, Corner, Double, H42 5/8In (5W810)
- ZORO SELECT Guard Rail, 3 Ribbed Lift-out Rails, L 6In (5JEU3)
- VESTIL Guard Rail Straight Rail, Galv, 120" (GR-H2R-BO-10-HDG)
- ZORO SELECT Guard Rail Post, Sngl High Universal, L3In (5JEX9)
- Ideal Shield Guard Rails