Shop All Guard Rails
Ideal Shield
Guard Rail System, 12 ft. L, 36 In. H
Mfr # HGR-2-144-36-C-12
Zoro # G9840537
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$824.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Core In
- Material Steel/High Density Polyethylene
- Guard Rail Component Guard Rail System
- Overall Length 12 ft
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Shield
- MFR # HGR-2-144-36-C-12
- Zoro # G9840537
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 12 ft |
Overall Height | 36 in |
Nominal Length | 12 ft. |
Diameter | 7 1/4 in |
Details
Guard Rail Mounting Style | Core In |
Material | Steel/High Density Polyethylene |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Number of Ribs | 0 |
Item | Guard Rail System |
Net Weight | 703 lb |
Mounting Style | Core In |
Description
Guard Rail System, Material Steel/High Density Polyethylene, Guard Rail Mounting Style Core In, Safety Yellow, Overall Height 36 in, Number of Ribs 0, Overall Length 12 ft, Diameter 7 1/4 in, Net Weight 703 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Truck, Hand, 400 Lb (3W088)
- BLICKLE Kingpin Swivel Caster, Bk Nyln, 3-1/8", Brk (LKRA-POA 80G-FI)
- VULCAN HART Plate Mount Caster 5 W 3-1/2 X 3-1/2 (497001-1)
- COTTERMAN 70 in H Aluminum Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4TA26A3E20B8C50P6)
- VESTIL Rigid Tube Post 18.875 In Drop-In Style-Galvanized (GR-F2R-DI-TP18-HDG)
- STEEL KING Rack Protector Right, 7-3/4Wx46Lx5In H (GDRL11046YW)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 69In (5JEV0)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-6-YL)
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- VESTIL Galvanized Guard Rail-Bolt On 65.875 In (GR-F2R-BO-6-HDG)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-4-HDG)
- Ideal Shield Guard Rails