Shop All Guard Rails
Ideal Shield
Guard Rail System, 10 ft. L, 36 In. H
Mfr # HGR-2-120-36-C-12
Zoro # G9839182
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$744.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Core In
- Material Steel/High Density Polyethylene
- Guard Rail Component Guard Rail System
- Overall Length 10 ft
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Shield
- MFR # HGR-2-120-36-C-12
- Zoro # G9839182
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 10 ft |
Overall Height | 36 in |
Diameter | 7 1/4 in |
Nominal Length | 10 ft. |
Details
Guard Rail Mounting Style | Core In |
Material | Steel/High Density Polyethylene |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Mounting Style | Core In |
Number of Ribs | 0 |
Net Weight | 615 lb |
Item | Guard Rail System |
Description
Guard Rail System, Material Steel/High Density Polyethylene, Guard Rail Mounting Style Core In, Safety Yellow, Overall Height 36 in, Number of Ribs 0, Overall Length 10 ft, Diameter 7 1/4 in, Net Weight 615 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 125 lbs Load, 3/8 in. Stem Diameter (413X07)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R414-SSS-TP3)
- SERCO Lip Extension Springs, Spring (Damper) A (333-035)
- CAMPBELL Rope, PPL, Hollow Braid, 7/32In dia, 1000 ft (ESR1000)
- ZORO SELECT Impact Resistant Guard Rail (22DN03)
- VESTIL Galvanized Rigid Post, 43-5/32" (GR-F3R-DI-TP42-HDG)
- COMPONENT HARDWARE Grey Rubber Round Scrap Block for 5-3/4" (J92-9360)
- ZORO SELECT Safety Railing, OAL60In, OAH42In, Alum (5NPN5)
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- BLUFF MANUFACTURING Rail With Fasteners, 68" (TGR6-YEL)
- EAGLE MFG GUIDEPOST, 42 IN, High Visibility LIME (1734LM)
- Ideal Shield Warehouse Safety Guards & Protectors