Shop All Guard Rails
Ideal Shield
Guard Rail, 8 ft. L, 14-3/4 In. H
Mfr # HGR-1-96-14 3/4-C-8
Zoro # G9841562
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$523.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Core In
- Material Steel/High Density Polyethylene
- Guard Rail Component Guard Rail System
- Overall Length 8 ft
- Overall Height 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Shield
- MFR # HGR-1-96-14 3/4-C-8
- Zoro # G9841562
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 8 ft |
Overall Height | 14 3/4 in |
Nominal Length | 8 ft. |
Diameter | 7 1/4 in |
Mounting Plate Dimensions | 10 in x 10 in |
Details
Guard Rail Mounting Style | Core In |
Material | Steel/High Density Polyethylene |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Number of Ribs | 0 |
Net Weight | 269 lb |
Item | Guard Rail System |
Mounting Style | Floor Mounted |
Description
Guard Rail System, Material Steel/High Density Polyethylene, Guard Rail Mounting Style Core In, Safety Yellow, Overall Height 14 3/4 in, Number of Ribs 0, Overall Length 8 ft, Diameter 7 1/4 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 269 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN2601NX10)
- ZORO SELECT Chain, Dbl, SS, Sz #3,100 Lb Load, 100 Ft (2ZDJ6)
- PEERLESS CHAIN 3/8 G70 CL GRAB HK, YC, UPC, 8022430 (8022430)
- CM Brake Coil (51517)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-45)
- ZORO SELECT Guard Rail System, Yellow, 42 In. H, Steel (SGR-2-072-42-P)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 9In (5JEU5)
- ZORO SELECT High Profile Machine Guard, Net Weight: 39 lb (1GUE6)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- ZORO SELECT Safety Railing, OAL72In, OAH42In, Alum (5NPN6)
- VESTIL Low Profile Rack Guard, 36.63x16.94x4.5 (LPRO-36-16-4)
- Ideal Shield Warehouse Safety Guards & Protectors