Shop All Guard Rails
Ideal Shield
Guard Rail, 8 ft. L, 14-3/4 In. H
Mfr # HGR-1-096-14 3/4-C-12
Zoro # G9846331
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$589.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Core In
- Material Steel/High Density Polyethylene
- Guard Rail Component Guard Rail System
- Overall Length 8 ft
- Overall Height 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Shield
- MFR # HGR-1-096-14 3/4-C-12
- Zoro # G9846331
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 8 ft |
Overall Height | 14 3/4 in |
Nominal Length | 8 ft. |
Diameter | 7 1/4 in |
Details
Guard Rail Mounting Style | Core In |
Material | Steel/High Density Polyethylene |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Item | Guard Rail System |
Number of Ribs | 0 |
Mounting Style | Core In |
Net Weight | 284 lb |
Description
Guard Rail System, Material Steel/High Density Polyethylene, Guard Rail Mounting Style Core In, Safety Yellow, Overall Height 14 3/4 in, Number of Ribs 0, Overall Length 8 ft, Diameter 7 1/4 in, Net Weight 284 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF3-901-3)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- ZORO SELECT Handle Magnet, Bipolar, 50 Lb (3DYD6)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X88)
- VESTIL Rigid Tube Post 42 In Bolt-On Style-Black (GR-F3R-BO-TP42-BK)
- POST SHIELDS. Post Shields Inc. 6 in. H X 4 in. W X 4 in. L Plastic Brown Fence Post Protection (5282712020)
- POST GUARD Base Plate Cover, 4" Dia, Yellow (4BDBCVRY)
- GUARDIAN EQUIPMENT Warning Line Mast, 40 In. H, Yellow (15039)
- ZORO SELECT Flush End Post, 45 In., Yellow, Steel (22DN10)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- GLOBAL INDUSTRIAL 72L Pedestrian Barrier, Steel, Yellow (940372)
- Ideal Shield Warehouse Safety Guards & Protectors