Shop All Guard Rails
Ideal Shield
Guard Rail, 12 ft. L, 14-3/4 In. H
Mfr # HGR-1-144-14 3/4-C-8
Zoro # G9835682
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$511.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Core In
- Material Steel/High Density Polyethylene
- Guard Rail Component Guard Rail System
- Overall Length 12 ft
- Overall Height 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Shield
- MFR # HGR-1-144-14 3/4-C-8
- Zoro # G9835682
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 12 ft |
Overall Height | 14 3/4 in |
Mounting Plate Dimensions | 10 in x 10 in |
Diameter | 7 1/4 in |
Nominal Length | 12 ft. |
Details
Guard Rail Mounting Style | Core In |
Material | Steel/High Density Polyethylene |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Number of Ribs | 0 |
Item | Guard Rail System |
Mounting Style | Floor Mounted |
Net Weight | 366 lb |
Description
Guard Rail System, Material Steel/High Density Polyethylene, Guard Rail Mounting Style Core In, Safety Yellow, Overall Height 14 3/4 in, Number of Ribs 0, Overall Length 12 ft, Diameter 7 1/4 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 366 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 36"D Platform, Solid Ribbed Tread (A007)
- US CARGO CONTROL 5/16" Galvanized Drop Forged Wire Rope Clips (25 pack) (GDFWRC516-25PK)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT2)
- AKRO-MILS Pick Rack Dolly, Gray, 500 lb. Load Cap. (APRDMOBILE)
- VESTIL Low Profile Rack Guard (NPG6-36)
- VESTIL Guard Rail System Spring Post (GR-H2R-SP)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-5-YL)
- ZORO SELECT Low Profile Machine Guard, 16 In. H (LPRO-SS-48-16-4)
- POST SHIELDS. Post Shields Inc. 6 in. H X 4 in. W X 4 in. L Plastic Black Fence Post Protection (5282712010)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 10'L, Yellow (708435)
- Ideal Shield Guard Rails