Shop All Guard Rails
Ideal Shield
Guard Rail, 10 ft. L, 14-3/4 In. H
Mfr # HGR-1-120-14 3/4-P
Zoro # G9852001
original price:
$676.40
31% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel/High Density Polyethylene
- Guard Rail Component Guard Rail System
- Overall Length 10 ft
- Overall Height 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Shield
- MFR # HGR-1-120-14 3/4-P
- Zoro # G9852001
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 10 ft |
Overall Height | 14 3/4 in |
Diameter | 7 1/4 in |
Nominal Length | 10 ft. |
Mounting Plate Dimensions | 10 in x 10 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel/High Density Polyethylene |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Includes | (2) Posts, Base Plates |
Number of Ribs | 0 |
Item | Guard Rail System |
Mounting Style | Floor Mounted |
Net Weight | 313 lb |
Description
Guard Rail System, Material Steel/High Density Polyethylene, Guard Rail Mounting Style Floor Mounted, Safety Yellow, Overall Height 14 3/4 in, Number of Ribs 0, Overall Length 10 ft, Diameter 7 1/4 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 313 lb, Includes (2) Posts, Base Plates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE RATCHET Rope Ratchet, Hook, 1/4 In.W, Steel (10016)
- NOBLES/TENNANT WHEEL - DRIVE WHEEL - TO FIT Tennant SS5/T5/T5e/T500/T500e - OR 1223583 (1020688)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 800 lb. (OZSS.19-80B)
- TOOL No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 155 ft. (TO1678806)
- ZORO SELECT Safety Railing, OAL72In, OAH42In, Alum (5NPN6)
- BIL-JAX Guard Rail - Side End Rail - 10' L (0022-25-10)
- VESTIL Guard Rail, 8 in.L, 112lb. (LPRO-144-9-4)
- ZORO SELECT Universal Post, Steel, Single, Bolt-On (GR-F3R-DI-TP18-HDG)
- VESTIL Heavy Duty Yellow Barrier, Curved Feet (PRAIL-102-HD-Y)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP72-YL)
- BIL-JAX Shoring Head - 1 Way - 4" x 11" (0064-0034)
- Ideal Shield Guard Rails