Shop All Guard Rails
Ideal Shield
Guard Rail, 10 ft. L, 14-3/4 In. H
Mfr # HGR-1-120-14 3/4-C-12
Zoro # G9852017
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$486.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Core In
- Material Steel/High Density Polyethylene
- Guard Rail Component Guard Rail System
- Overall Length 10 ft
- Overall Height 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal Shield
- MFR # HGR-1-120-14 3/4-C-12
- Zoro # G9852017
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 10 ft |
Overall Height | 14 3/4 in |
Nominal Length | 10 ft. |
Diameter | 7 1/4 in |
Details
Guard Rail Mounting Style | Core In |
Material | Steel/High Density Polyethylene |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Mounting Style | Core In |
Net Weight | 328 lb |
Number of Ribs | 0 |
Item | Guard Rail System |
Description
Guard Rail System, Material Steel/High Density Polyethylene, Guard Rail Mounting Style Core In, Safety Yellow, Overall Height 14 3/4 in, Number of Ribs 0, Overall Length 10 ft, Diameter 7 1/4 in, Net Weight 328 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-C050R-16)
- VESTIL Urethane Hose & Cable Bridge (URTH-24)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (UG10)
- ZORO SELECT Wheel Chock.Alum, W 7 In, H 8 In (19P542)
- VESTIL 5 in. L Door Lock (DR-LOCK)
- BLUFF MANUFACTURING Guard Rail, 8 ft. L, 4 In. H (MPBR8-YEL)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Galvanized (GR-F2R-BO-TP42-HDG)
- VESTIL Adjust Perimeter Guard - Corner Post (APG-P6-C)
- VESTIL Guard Rail Straight Rail, 84" (GR-H2R-BO-7-HDG)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 24 In. (15110)
- Ideal Shield Warehouse Safety Guards & Protectors