Shop All Barware and Beverage Service
Ideal Settings
Airpot with Lever Lid, 3 Liter, Stainless Steel Lined
Mfr # 213020001
Zoro # G7661772
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.6
- Height 15.375
- Material Stainless Steel
- Weight 3.2
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Settings
- MFR # 213020001
- Zoro # G7661772
- Country of Origin Taiwan, Province of China
- Category Barware and Beverage Service
Dimensions
Width | 8.6 |
Height | 15.375 |
Length | 6 |
Details
Material | Stainless Steel |
Weight | 3.2 |
Description
NSF, 4-6 Hours thermal retention, Zinc Lever Lid, 18/8 Stainless Steel liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Catch Roller (S8768A)
- HANDI-FOIL Handi-Foil 10" Aluminum Pie Pan, PK200 (305-35-200)
- FAME FABRICS Smock, Female, Purple, K72, LG (32543)
- BLOOMFIELD Warmer Element 240V 1200W (WS-50398)
- TOPCHEF Padauk Spring Action Wine Bottle Foil Cutter (TO400826)
- 1947KITCHEN Healthy Tea Steeper And Infuser, Filter And Strainer, 6PK (TI-2LAUTS-3PK)
- TABLECRAFT Center Ice Core Pitcher, 1/2 Gallon Clear (319)
- BK RESOURCES Stainless Steel Adjustable Removable Shelf For 24" X48" Cabinet 18 ga (SHF-2448)
- FINAL TOUCH Multicolored Stainless Steel/Wood Waiter's Corkscrew (FTA7112)
- BRITA Brita Pitcher Filter, PK3 (35503)
- CRESTWARE Tea Pot, 14 oz. Ceramic White PK12 (AL74)
- Ideal Settings Barware and Beverage Service