Shop All Wire Connectors
Ideal
Set Screw Holder
Mfr # K-2422
Zoro # G1267612
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Ideal Models 11 and 22
- Sub-Category Installation Accessories
- Material PVC
- Maximum Rated Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # K-2422
- Zoro # G1267612
- UPC # 783250106158
- Country of Origin United States
- Category Wire Connectors
Details
Color | Yellow |
For Use With | Ideal Models 11 and 22 |
Item | Set Screw Holder |
Sub-Category | Installation Accessories |
Material | PVC |
Maximum Rated Voltage | 600V |
Description
Set Screw Holder, Installation Accessories, Material PVC, Yellow Color, For Use With Ideal Models 11 and 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (LP-CC-6/10)
- NVENT HOFFMAN Telescope Fitting, 6.00x6.00, SS Type 30 (F66WASS)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 250A, 600V AC (A6K250R)
- IDEAL In-Line Connectors, 2-Port, PK100 (30-1042)
- IDEAL Push In Connector, 4 Port, Yellow, PK100 (30-1034)
- IDEAL Twist On Wire Connector, 18-12 AWG, PK175 (30-074J)
- IDEAL Push-In Connector, 3-Port, Blue, PK150 (30-1039J)
- IDEAL WIRENUT WP GRAY/RED, 20PK (30-1162)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK150 (30-076J)
- GARDNER BENDER Wire Connector, Twist-On, Orange, PK500 (13-003)
- Ideal Wire Connectors