Shop All Test Equipment
Ideal
Serrated Cutter W/Breakr Notch
Mfr # 45-344
Zoro # G0095074
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Cushion Grip, Rugged
- Product Type Fiber Optic Cutter
- Product Name Serrated Kevlar Cutter with Breaker Notch
- Product Material High Carbon Stainless Steel, Vanadium, Molybdenum
- Cable Composition Fiber
Product Information
- Brand Ideal
- MFR # 45-344
- Zoro # G0095074
- UPC # 783250535323
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Details
Item | Serrated Cutter W/Breakr Notch |
Features | Cushion Grip, Rugged |
Product Type | Fiber Optic Cutter |
Product Name | Serrated Kevlar Cutter with Breaker Notch |
Product Material | High Carbon Stainless Steel, Vanadium, Molybdenum |
Cable Composition | Fiber |
Multi Function | Cut |
Description
Serrated Cutter W/Breakr Notch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 240/480V AC (31EG90)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 50 A (LC1D50F7)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC28E0375)
- TORK Electronic Timer, Astro 7 Days, SPDT (EWZ120)
- IDEAL Tone Generator (62-160)
- IDEAL Fiber Optic Test Kit, FiberMaster (33-931)
- IDEAL Network Tester Carrying Case (151054)
- IDEAL Tester, Utp Stp (62-200)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- IDEAL VDV II, RJ-45, RJ-11, F-Type Adapter (R158000)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- Ideal Test Equipment