Shop All Wire Connectors
Ideal
Screwdriver, Cabinet, 1/4x6 In, Round
Mfr # 30-333
Zoro # G0748413
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Tip Size 1/4 in
- Tip Style Group Slotted
- Nonsparking No
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-333
- Zoro # G0748413
- UPC # 783250303335
- Country of Origin United States
- Category Wire Connectors
Dimensions
Tip Size | 1/4 in |
Overall Length | 11 in |
Shank Length | 6 in |
Details
Finish | Chrome |
Tip Style Group | Slotted |
Nonsparking | No |
ESD Safe | No |
Insulated | No |
Standards | ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1915 |
Tether Capable | Tether Capable |
Handle Design | Cushion Grip |
Handle Material | Acetate with Rubber Grip |
Tip Style | Cabinet Tip |
Item | Screwdriver |
Screwdriver Tip Style | Cabinet Tip |
Shank Material | Steel |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Features | Wirenut Socket In End Of Handle, Wire Bending Hole |
Tether Style | Tether Capable |
Material | Chrome Vanadium Steel Shank |
Description
Screwdriver, Tip Size 1/4 in, Cabinet Tip, Overall Length 11 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 650A, 600V AC, Non-Indicating (KLPC650.X)
- SCHNEIDER ELECTRIC Cvr/Xb6A & Xb6C 65168023 (ZB6YA001)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Yellow (WL905BSP-YELLOW)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-071)
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- IDEAL F81 Female to Female Adaptor, PK2 (85-071)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK350 (30-35L23J)
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- GARDNER BENDER Wire Connector, Medium, Tan, PK175 (16-1H1)
- Ideal Wire Connectors