Shop All Voice & Data Connectors
Ideal
RJ45 8pos Connector, PK50
Mfr # 85-396
Zoro # G101770601
product price: $28.99
/pk 50, $0.58/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Ethernet
- Number of Contacts 8
- Number of Positions 8
- Color Clear
Product Information
- Brand Ideal
- MFR # 85-396
- Zoro # G101770601
- UPC # 783250853960
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Details
Item | Connector |
Connector Type | RJ45 |
Connector Application | Ethernet |
Number of Contacts | 8 |
Number of Positions | 8 |
Color | Clear |
Wire Gauge | 26 to 24 AWG |
Category Type | Cat 3/5e |
Wire Type | Solid/Stranded |
Features | Long Term Reliability in Connectivity |
Cable Type | Cat5e |
Shielded | Unshielded |
Standards | TIA/EIA |
Termination Method | Crimp |
Compatible Conductor Gauge | 26 AWG |
Compatible Cable Performance Category | 5e |
Product Type | Modular Plug |
Compatible Wire Material | Copper |
Number of Connectors Included | 50 |
Compatible Cable Fire Rating | Not Rated |
Compatible Cable Shape | Round |
Compatible Wire Solid/Stranded | Stranded |
End Type | Standard |
Description
Connector, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Standard, Number of Adapter Ports Not Applicable, Features Long Term Reliability in Connectivity, Insert Construction - New 1-Piece, Product Type Modular Plug, Optical Fiber Type Not Applicable, Compatible Number of Fibers Not Applicable, Number of Contacts 8, Number of Connectors Included 50, Number of Positions 8, Compatible Conductor Gauge 26 AWG, Compatible Wire Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EN67)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP41)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- IDEAL Connector, PK25 (85-346)
- IDEAL Connector, PK25 (85-380)
- IDEAL Connector, PK25 (85-345)
- IDEAL Connector, PK25 (85-366)
- IDEAL Connector, PK50 (92-650)
- IDEAL Connector, PK25 (85-368)
- MURR ELEKTRONIK T-COUPLER SLIMLINE M12 MALE / 2X M12 FEMALE (7000-41131-0000000)
- Ideal Voice & Data Connectors