Shop All Communication Cables
Ideal
RG6 COMPRESSION F CONNECTOR, 100/JAR, PK 100
Mfr # 92-656
Zoro # G3175908
product price: $124.99
/ea
Sold in multiples of 25 for $3,124.75
Free Shipping & Returns
$3,124.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dielectric diameter range .168 - .183
- Return loss >30dB up to 3 GHz
- Recommended cable prep/stripping tool 45-605 PrepPRO™; 45-526
- Connector Model 6FRTQXR
- Center conductor range All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 92-656
- Zoro # G3175908
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Dielectric diameter range | .168 - .183 |
Outer jacket diameter range | .226 - .310 |
Details
Return loss | >30dB up to 3 GHz |
Recommended cable prep/stripping tool | 45-605 PrepPRO™; 45-526 |
Connector Model | 6FRTQXR |
Center conductor range | All |
Recommended compression tools | 30-793 OmniSeal™ PRO XL; 33-632 Linear X®3 |
Frequency range | 0 MHz to 3 GHz |
Compatibility | RG-6 CableIDEAL Compression Tools:30-603, 30-793, 30-633 |
Product Material | Brass |
Product Type | A/V Connector |
Product Name | Reg/Tri/Quad Compression Connector |
Additional Information | Fits 60% reg/tri/quad cable, Nickel-plated, for superior corrosion resistance |
Type | Copper - Other |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Adapter 30Amp M- 15Amp F (55233)
- ENM Electromechanical Hour Meter, Resettable (T55A2B)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR2)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A808CHFL)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- Ideal Communication Cables