Shop All Wire Stripper & Cutter Parts
Ideal
Replacement Stripmaster Blades
Mfr # LB-920
Zoro # G806399411
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Model Number 45-640
- Features Inner cutting hole, Mil-spec die-type blades
- Overall Length 1 2/5 in
- Number of Blades 1
- Maximum Wire/Cable Diameter 24 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # LB-920
- Zoro # G806399411
- UPC # 783250200542
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 1 2/5 in |
Maximum Wire/Cable Diameter | 24 ga |
Details
Compatible with Manufacturer Model Number | 45-640 |
Item | Wire Stripper Replacement Blades |
Features | Inner cutting hole, Mil-spec die-type blades |
Number of Blades | 1 |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Blade Material | Steel |
For Use With | Lite Wire Stripper 45-640 |
Part Type | Stripper Replacement Blade |
Compatible with Series | 45 Series |
Compatible Manufacturer Part Number | 45-640 |
Compatible with Manufacturer Model Number [NEW] | 45-640 |
Compatible with Manufacturer Part Number | 45-640 |
Compatible Manufacturer Model Number | 45-640 |
For Use with Mfr. Model Number | 45-640 |
For Use With Mfr. Model Number | 45-640 |
Description
Wire Stripper Replacement Blades, Part Type Stripper Replacement Blade, For Use With Lite Wire Stripper 45-640, Compatible with Grainger Part Number 10F568, Compatible with Manufacturer Model Number 45-640, Compatible with Series 45 Series, Blade Material Steel, Number of Blades 1, Features Inner cutting hole, Mil-spec die-type blades, For Wire/Cable Type Solid Wire, Stranded Wire, Maximum Wire/Cable Diameter 24 ga, Overall Length 1 2/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 36mm (7 36)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- GEDORE Combination Wrench, Extra Long, 17mm (7 XL 17)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- IDEAL Stripmaster® Replacement Blade Set, For 10F548 (L-4419)
- IDEAL Stripmaster® Replacement Blade Set, For 10F553 (LB-1002)
- IDEAL Eyelet Repair Kit for Fish Tape, 24 AWG - 10 AWG, 2 Eyelets (31-541)
- IDEAL Blade, Replacement, 66 (35-497)
- IDEAL Replacement Blade Set, For 10F566 (LB-919)
- IDEAL Replacement Stripmaster Blades (LB-917)
- IDEAL Replacement Blades (L-9225)
- Ideal Wire Stripper & Cutter Parts