Shop All Wire Stripper & Cutter Parts
Ideal
Replacement Stripmaster Blades
Mfr # LB-917
Zoro # G806399435
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lite Wire Stripper 45-637
- Part Type Stripper Replacement Blade
- Compatible with Series 45 Series
- Blade Material Steel
- Maximum Wire/Cable Diameter 24 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # LB-917
- Zoro # G806399435
- UPC # 783250200511
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Maximum Wire/Cable Diameter | 24 ga |
Overall Length | 1 2/5 in |
Details
For Use With | Lite Wire Stripper 45-637 |
Part Type | Stripper Replacement Blade |
Compatible with Series | 45 Series |
Blade Material | Steel |
Item | Wire Stripper Replacement Blades |
Compatible with Manufacturer Model Number | 45-637 |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Features | Inner cutting hole, Mil-spec die-type blades |
Number of Blades | 1 |
Compatible Manufacturer Part Number | 45-637 |
Compatible Grainger Part Number | 10F580 |
Compatible with Manufacturer Part Number | 45-637 |
Compatible with Manufacturer Model Number [NEW] | 45-637 |
Compatible Manufacturer Model Number | 45-637 |
For Use with Mfr. Model Number | 45-637 |
For Use With Mfr. Model Number | 45-637 |
Description
Wire Stripper Replacement Blades, Part Type Stripper Replacement Blade, For Use With Lite Wire Stripper 45-637, Compatible with Grainger Part Number 10F580, Compatible with Manufacturer Model Number 45-637, Compatible with Series 45 Series, Blade Material Steel, Number of Blades 1, Features Inner cutting hole, Mil-spec die-type blades, For Wire/Cable Type Solid Wire, Stranded Wire, Maximum Wire/Cable Diameter 24 ga, Overall Length 1 2/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1/2 in Size 12 pt Deep Depth, Black Oxide (J7316)
- ZORO SELECT Scoop, Poly, 60 Ml, Bel Art, PK12 (F36748-0000)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 2 in Kit (2677-21)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2144D)
- IDEAL Replacement Blades (L-9225)
- IDEAL Stripmaster® Replacement Blade Set, For 10F601 (55-1987-1)
- IDEAL Stripmaster® Replacement Blade Set, For 10F549 (L-4420)
- IDEAL Replacement Stripmaster Blades (L-5559)
- IDEAL Stripmaster® Replacement Blade Set, For 10F550 (L-4422)
- IDEAL Replacement Stripmaster Blades (L-5436)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1514)
- Ideal Hand Tool Parts