Shop All Wire Stripper & Cutter Parts
Ideal
Replacement Stripmaster Blades
Mfr # LB-916
Zoro # G606399406
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible with Series 45 Series
- Number of Blades 1
- Blade Material Steel
- Part Type Stripper Replacement Blade
- For Wire/Cable Type Solid Wire, Stranded Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # LB-916
- Zoro # G606399406
- UPC # 783250200504
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Maximum Wire/Cable Diameter | 20 ga |
Overall Length | 1 2/5 in |
Details
Compatible with Series | 45 Series |
Number of Blades | 1 |
Blade Material | Steel |
Part Type | Stripper Replacement Blade |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Features | Inner cutting hole, Mil-spec die-type blades |
Compatible with Manufacturer Model Number | 45-636 |
Item | Wire Stripper Replacement Blades |
For Use With | Lite Wire Stripper 45-636 |
Compatible Manufacturer Part Number | 45-636 |
Compatible with Manufacturer Model Number [NEW] | 45-636 |
Compatible with Manufacturer Part Number | 45-636 |
Compatible Manufacturer Model Number | 45-636 |
For Use with Mfr. Model Number | 45-636 |
For Use With Mfr. Model Number | 45-636 |
Description
Wire Stripper Replacement Blades, Part Type Stripper Replacement Blade, For Use With Lite Wire Stripper 45-636, Compatible with Grainger Part Number 10F578, Compatible with Manufacturer Model Number 45-636, Compatible with Series 45 Series, Blade Material Steel, Number of Blades 1, Features Inner cutting hole, Mil-spec die-type blades, For Wire/Cable Type Solid Wire, Stranded Wire, Maximum Wire/Cable Diameter 20 ga, Overall Length 1 2/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO30)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 24 - 40 Pins (EX-2)
- FEIN Oscillating Blades, 3/8, 3-51/64In L, PK3 (63502184270)
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. (45619)
- IDEAL Stripmaster® Replacement Blade Set, For 10F551 (LB-1001)
- IDEAL Replacement Stripmaster Blades (L-5563)
- IDEAL Stripmaster® Replacement Blade Set, For 10F549 (L-4420)
- IDEAL Repl Blade Set For 30-696 (LA-4102)
- IDEAL Replacement Stripmaster Blades (LB-912)
- IDEAL Stripmaster® Replacement Blade Set, For 10F601 (55-1987-1)
- IDEAL Replacement Stripmaster Blades (LB-917)
- Ideal Hand Tool Parts