Shop All Wire Stripper & Cutter Parts
Ideal
Replacement Stripmaster Blades
Mfr # LB-913
Zoro # G206399431
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lite Wire Stripper 45-633
- Compatible with Manufacturer Model Number 45-633
- For Wire/Cable Type Solid Wire, Stranded Wire
- Part Type Stripper Replacement Blade
- Number of Blades 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # LB-913
- Zoro # G206399431
- UPC # 783250167548
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 1 2/5 in |
Maximum Wire/Cable Diameter | 20 ga |
Details
For Use With | Lite Wire Stripper 45-633 |
Compatible with Manufacturer Model Number | 45-633 |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Part Type | Stripper Replacement Blade |
Number of Blades | 1 |
Compatible with Series | 45 Series |
Features | Inner cutting hole, Mil-spec die-type blades |
Item | Wire Stripper Replacement Blades |
Blade Material | Steel |
Compatible Manufacturer Part Number | 45-633 |
Compatible with Manufacturer Part Number | 45-633 |
Compatible with Manufacturer Model Number [NEW] | 45-633 |
Compatible Grainger Part Number | 10F594 |
Compatible Manufacturer Model Number | 45-633 |
For Use with Mfr. Model Number | 45-633 |
For Use With Mfr. Model Number | 45-633 |
Description
Wire Stripper Replacement Blades, Part Type Stripper Replacement Blade, For Use With Lite Wire Stripper 45-633, Compatible with Grainger Part Number 10F594, Compatible with Manufacturer Model Number 45-633, Compatible with Series 45 Series, Blade Material Steel, Number of Blades 1, Features Inner cutting hole, Mil-spec die-type blades, For Wire/Cable Type Solid Wire, Stranded Wire, Maximum Wire/Cable Diameter 20 ga, Overall Length 1 2/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Assorted Pliers Sets, 4 pc Pliers Set (9K 00 80 94 US)
- TITAN WRENCH RATCHETING 3/8" (TL12603)
- MITUTOYO Rect Steel, Asme 0, 0.148" (611188-531)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1172-200)
- IDEAL Replacement Blade Set, For 10F596 (LB-914)
- IDEAL Stripmaster® Replacement Blade Set, For 10F552 (L-5361)
- IDEAL Stripmaster® Replacement Blade Set, For 10F553 (LB-1002)
- IDEAL Stripmaster® Replacement Blade Set, For 10F548 (L-4419)
- IDEAL Stripmaster® Replacement Blade Set, For 10F601 (55-1987-1)
- IDEAL Stripmaster® Replacement Blade Set, For 10F551 (LB-1001)
- MILWAUKEE TOOL 3/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B03AC)
- Ideal Wire Stripper & Cutter Parts