Shop All Wire Stripper & Cutter Parts
Ideal
Replacement Stripmaster Blades
Mfr # LB-912
Zoro # G706399436
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Wire/Cable Diameter 16 ga
- Overall Length 1 2/5 in
- Compatible with Series 45 Series
- Part Type Stripper Replacement Blade
- Features Inner cutting hole, Mil-spec die-type blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # LB-912
- Zoro # G706399436
- UPC # 783250200467
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Maximum Wire/Cable Diameter | 16 ga |
Overall Length | 1 2/5 in |
Details
Compatible with Series | 45 Series |
Part Type | Stripper Replacement Blade |
Features | Inner cutting hole, Mil-spec die-type blades |
For Use With | Lite Wire Stripper 45-632 |
Number of Blades | 1 |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Item | Wire Stripper Replacement Blades |
Blade Material | Steel |
Compatible with Manufacturer Model Number | 45-632 |
Compatible Grainger Part Number | 10F586 |
Compatible with Manufacturer Model Number [NEW] | 45-632 |
Compatible with Manufacturer Part Number | 45-632 |
Compatible Manufacturer Part Number | 45-632 |
Compatible Manufacturer Model Number | 45-632 |
For Use with Mfr. Model Number | 45-632 |
For Use With Mfr. Model Number | 45-632 |
Description
Wire Stripper Replacement Blades, Part Type Stripper Replacement Blade, For Use With Lite Wire Stripper 45-632, Compatible with Grainger Part Number 10F586, Compatible with Manufacturer Model Number 45-632, Compatible with Series 45 Series, Blade Material Steel, Number of Blades 1, Features Inner cutting hole, Mil-spec die-type blades, For Wire/Cable Type Solid Wire, Stranded Wire, Maximum Wire/Cable Diameter 16 ga, Overall Length 1 2/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91104)
- KO-KEN Socket 1.7/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.7/16)
- LOUISVILLE Sawhorse Ladder, Aluminum, 36-1/4 W, 49 H (L-2032-04)
- PALADIN TOOLS Stripper Cst Pro W/Black Blade Cassette (PA1282)
- IDEAL Stripmaster® Replacement Blade Set, For 10F551 (LB-1001)
- IDEAL Stripmaster® Replacement Blade Set, For 10F548 (L-4419)
- IDEAL Replacement Blades (L-9225)
- IDEAL Eyelet Repair Kit for Fish Tape, 24 AWG - 10 AWG, 2 Eyelets (31-541)
- IDEAL Stripmaster® Replacement Blade Set, For 10F549 (L-4420)
- IDEAL Replacement Stripmaster Blades (L-5563)
- ALLPAX Center Pin Ferrule (AX1613)
- Ideal Wire Stripper & Cutter Parts