Shop All Wire Stripper & Cutter Parts
Ideal
Replacement Stripmaster Blades
Mfr # L-5559
Zoro # G606399420
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Part Type Stripper Replacement Blade
- Maximum Wire/Cable Diameter 10 ga
- Overall Length 1 4/5 in
- Number of Blades 1
- For Wire/Cable Type Solid Wire, Stranded Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # L-5559
- Zoro # G606399420
- UPC # 783250168453
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Maximum Wire/Cable Diameter | 10 ga |
Overall Length | 1 4/5 in |
Details
Part Type | Stripper Replacement Blade |
Number of Blades | 1 |
For Wire/Cable Type | Solid Wire, Stranded Wire |
For Use With | Wire Stripper 45-176 |
Compatible with Manufacturer Model Number | 45-176 |
Item | Wire Stripper Replacement Blades |
Blade Material | Steel |
Features | Inner cutting hole, Mil-spec die-type blades |
Compatible with Series | 45 Series |
Compatible with Manufacturer Part Number | 45-176 |
Compatible with Manufacturer Model Number [NEW] | 45-176 |
Compatible Manufacturer Part Number | 45-176 |
Compatible Grainger Part Number | 10F560 |
Compatible Manufacturer Model Number | 45-176 |
For Use with Mfr. Model Number | 45-176 |
For Use With Mfr. Model Number | 45-176 |
Description
Wire Stripper Replacement Blades, Part Type Stripper Replacement Blade, For Use With Wire Stripper 45-176, Compatible with Grainger Part Number 10F560, Compatible with Manufacturer Model Number 45-176, Compatible with Series 45 Series, Blade Material Steel, Number of Blades 1, Features Inner cutting hole, Mil-spec die-type blades, For Wire/Cable Type Solid Wire, Stranded Wire, Maximum Wire/Cable Diameter 10 ga, Overall Length 1 4/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS20)
- PROTO Combination Wrench, SAE, 2in Size (J1264B)
- GEARWRENCH 3/8" 6 Point Combination Wrench (81771)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- IDEAL Stripmaster® Replacement Blade Set, For 10F550 (L-4422)
- IDEAL Replacement Stripmaster Blades (LB-912)
- IDEAL Replacement Blade Set, For 10F566 (LB-919)
- IDEAL Stripmaster® Replacement Blade Set, For 10F601 (55-1987-1)
- IDEAL Replacement Blades for Stripper (45-164), 1 Straight Blade, 3 Rounded Blades (L-9226)
- IDEAL Stripmaster® Replacement Blade Set, For 10F553 (LB-1002)
- MILWAUKEE TOOL 1/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B01AC)
- Ideal Hand Tool Parts